Air Filter, 8-3/8 x 25/32 in.
- Mfr # PA4682
- Zoro # G212357104
product price:Â
$
23.95
/ea
Key Features
Height
25/32 in
Width
8 3/8 in
Features
Cab Air Element
Length
13 7/16 in
Type
Cab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA4682
- Zoro #
- G212357104
- UPC #
- 791440067424
- Country of Origin
- Unknown
Dimensions
- Height
- 25/32 in
- Width
- 8 3/8 in
- Length
- 13 7/16 in
Details
- Item
- Cabin Air FIlter
- Features
- Cab Air Element
- Type
- Cab
- Air Filter Design
- Rectangular
- Element Only - Automotive Filters
- No
Description
Cabin Air Filter,Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.