Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-5/16 x 1-19/32 in.

  • Mfr # PA4179

  • Zoro # G9455433


product price: $14.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 19/32 in
Width
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4179
Zoro #
G9455433
UPC #
791440078673
Country of Origin
Mexico

Dimensions

Height
1 19/32 in
Width
8 5/16 in
Length
11 15/32 in
Overall Height
1 19/32 in
Overall Width
8 5/16 in
Overall Length
11 15/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Filter
Filter Design
Panel
Type
Element/Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Product Type
Engine Air Filter
Compatible Vehicle Make
Jeep
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Baldwin Interchange
PA4179

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 8 5/16 in, Length 11 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.