Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-5/16 x 16-13/16 in.

  • Mfr # RS3739

  • Zoro # G5777834


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 13/16 in
Width
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3739
Zoro #
G5777834
UPC #
791440052864
Country of Origin
United States

Dimensions

Height
16 13/16 in
Width
8 5/16 in
Length
16 13/16 in
Outside Dia.
8 5/16 in
Inside Diameter - Bottom
6 1/32 in
Outside Diameter - Bottom
8 5/16 in
Overall Height
16 13/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Includes
6 1/32 in Gasket
Item
Air Filter
Filter Design
Radial Seal
Type
Element/Radial Seal/Inner
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford
Compatible with Manufacturer Model Number
RS3738
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Use Location
Engine
Compatible Manufacturer Part Number
RS3738
Compatible Manufacturer Model Number
RS3738
Compatible with Manufacturer Model No.
RS3738
Compatible with Mfr. Model No.
RS3738
For Use with Mfr Model Number
RS3738
For Use With Mfr. Model Number
RS3738
Baldwin Interchange
RS3739
Compatible Pump Manufacturer Part Number
RS3738
Compatible Mfr. Model Number
RS3738

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 13/16 in, Width 8 5/16 in, Length 16 13/16 in, Outside Dia. 8 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.