Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-5/16 x 20-31/32 in.

  • Mfr # RS3721

  • Zoro # G5673787


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
20 31/32 in
Width
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3721
Zoro #
G5673787
UPC #
791440052468
Country of Origin
United States

Dimensions

Height
20 31/32 in
Width
8 5/16 in
Length
20 31/32 in
Outside Dia.
8 5/16 in
Overall Length
20 31/32 in
Overall Height
20 31/32 in
Overall Width
8 5/16 in
Outside Diameter
8 5/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Inner Air Filter Element
Includes
6-1/32 in (153.2) One End I. Gasket
Type
Element/Radial Seal/Inner
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3721

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 31/32 in, Width 8 5/16 in, Length 20 31/32 in, Outside Dia. 8 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.