Zoro Homepage

Air Filter, 8-5/16 x 21/32 in.

  • Mfr # PA4194

  • Zoro # G5804364


product price: $16.69
/ea

Key Features

Height
21/32 in
Width
8 5/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
(2) Gaskets
Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4194
Zoro #
G5804364
UPC #
791440080423
Country of Origin
China

Dimensions

Height
21/32 in
Width
8 5/16 in
Length
8 3/8 in
Overall Height
21/32 in
Overall Length
8 3/8 in
Overall Width
8 5/16 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
(2) Gaskets
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Element Only, Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
Yes
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Cabin
Fit Type
Vehicle Specific
Product Type
Cabin Air Filter
Compatible Vehicle Make
Lexus, Toyota
Compatible Vehicle Type
Buses
Baldwin Interchange
PA4194

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 21/32 in, Width 8 5/16 in, Length 8 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.