Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-5/16 x 8-1/16 in.

  • Mfr # PA1773

  • Zoro # G712354566


product price: $44.45
/ea

Key Features

Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Height
8 1/16 in
Width
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1773
Zoro #
G712354566
UPC #
791440013636
Country of Origin
Unknown

Dimensions

Height
8 1/16 in
Width
8 5/16 in

Details

Air Filter Type - Automotive
Tube-Type Filter
Air Filter Design
Multiple Tube
Element Only - Automotive Filters
No
Item
Air Filter
Includes
9 Tubes (3 x 3)
Features
Tube-Type Air Filter
Type
Tube-Type
Product Type
Engine Air Filter

Description

Tube-Type Filter,Multiple Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.