Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-5/32 x 11-5/8 in.

  • Mfr # RS3882

  • Zoro # G2835567


product price: $69.59
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
11 5/8 in
Width
8 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3882
Zoro #
G2835567
UPC #
791440056046
Country of Origin
United States

Dimensions

Height
11 5/8 in
Width
8 5/32 in
Length
11 5/8 in
Outside Dia.
8 5/32 in
Outside Diameter - Bottom
8 5/32 in
Inside Diameter - Bottom
4 1/4 in
Overall Height
11 5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Outer Air Element
Includes
4 1/4 in Gasket
Item
Air Filter
Filter Design
Radial Seal
Type
Radial Seal Outer
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Compatible with Manufacturer Model Number
RS3883
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Compatible Vehicle Make
Barber Greene, John Deere
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
RS3883
Compatible Manufacturer Model Number
RS3883
Compatible with Manufacturer Model No.
RS3883
Compatible with Mfr. Model No.
RS3883
For Use with Mfr Model Number
RS3883
For Use With Mfr. Model Number
RS3883
Baldwin Interchange
RS3882
Compatible Pump Manufacturer Part Number
RS3883
Compatible Mfr. Model Number
RS3883

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 5/8 in, Width 8 5/32 in, Length 11 5/8 in, Outside Dia. 8 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.