Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-5/32 x 16-9/16 in.

  • Mfr # RS3734XP

  • Zoro # G5492383


product price: $81.26
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
16 9/16 in
Width
8 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3734XP
Zoro #
G5492383
UPC #
791440090934
Country of Origin
United States

Dimensions

Height
16 9/16 in
Width
8 5/32 in
Length
16 9/16 in
Outside Dia.
8 5/32 in
Inside Diameter - Bottom
4 3/16 in
Outside Diameter - Bottom
8 5/32 in
Overall Height
16 9/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Includes
4 3/16 in Gasket
Item
Air Filter
Description/Special Features
Extreme Performance Nano Radial Seal Outer Air Element
Filter Design
Radial Seal
Type
Element
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Shape
Round
Compatible Vehicle Make
Agco, Case IH, John Deere, Komatsu, Liebherr, Massey Ferguson, New Holland, Volvo
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
RS3885
Use Location
Engine
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
RS3885
Compatible Manufacturer Model Number
RS3885
Compatible with Manufacturer Model No.
RS3885
Compatible with Mfr. Model No.
RS3885
For Use with Mfr Model Number
RS3885
For Use With Mfr. Model Number
RS3885
Baldwin Interchange
RS3734XP
Compatible Pump Manufacturer Part Number
RS3885
Compatible Mfr. Model Number
RS3885

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 16 9/16 in, Width 8 5/32 in, Length 16 9/16 in, Outside Dia. 8 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.