Air Filter, 8-5/8 x 2-3/8 in.
Mfr # PA4184
Zoro # G9520025
product price: $14.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 3/4 in
Width
8 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4184
Zoro #
G9520025
UPC #
791440079090
Country of Origin
Mexico
Dimensions
Height
1 3/4 in
Width
8 5/8 in
Length
8 29/32 in
Overall Length
8 29/32 in
Overall Height
1 3/4 in
Overall Width
8 5/8 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4184
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 8 5/8 in, Length 8 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.