Zoro Homepage

Air Filter, 8-5/8 x 4-13/16 in.

  • Mfr # PA4649

  • Zoro # G5738257


product price: $33.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
4 13/16 in
Width
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4649
Zoro #
G5738257
UPC #
791440065666
Country of Origin
Multiple

Dimensions

Height
4 13/16 in
Width
8 5/8 in
Length
4 13/16 in
Outside Dia.
8 5/8 in
Overall Length
4 13/16 in
Overall Width
8 5/8 in
Overall Height
4 13/16 in
Outside Diameter
8 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
4-5/16 in (109.5) I. Gasket
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4649

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 13/16 in, Width 8 5/8 in, Length 4 13/16 in, Outside Dia. 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.