Air Filter, 8-7/16" L, 1-29/32" H
Mfr # PA10090
Zoro # G1987037
product price: $20.59
/eaKey Features
Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 29/32 in
Width
8 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10090
Zoro #
G1987037
UPC #
00791440109919
Country of Origin
China
Dimensions
Height
1 29/32 in
Width
8 1/8 in
Length
8 7/16 in
Overall Height
1 29/32 in
Overall Length
8 7/16 in
Overall Width
8 1/8 in
Details
Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Includes
Gasket
Product Type
Engine Air Filter
Baldwin Interchange
PA10090
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 29/32 in, Width 8 1/8 in, Length 8 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.