Air Filter, 8-7/16 x 2-11/16 in.
Mfr # PA3945
Zoro # G1712742
product price: $80.36
/ea
Free Shipping & Returns
Key Features
Height
2 11/16 in
Width
8 7/16 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3945
Zoro #
G1712742
UPC #
791440059450
Country of Origin
United States
Dimensions
Height
2 11/16 in
Width
8 7/16 in
Length
17 1/8 in
Overall Length
17 1/8 in
Overall Width
8 7/16 in
Overall Height
2 11/16 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element/Cab
Shape
Rectangular
Use Location
Cabin
Compatible Vehicle Make
Hitachi
Product Type
Cabin Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Baldwin Interchange
PA3945
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 11/16 in, Width 8 7/16 in, Length 17 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.