Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-7/16 x 23/32 in.

  • Mfr # PA4371

  • Zoro # G5816097


product price: $22.99
/ea

Key Features

Height
23/32 in
Width
8 7/16 in
Features
Cabin Air Filter Element
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4371
Zoro #
G5816097
UPC #
791440082373
Country of Origin
Israel

Dimensions

Height
23/32 in
Width
8 7/16 in
Length
8 7/32 in
Overall Length
8 7/32 in
Overall Width
8 7/16 in
Overall Height
23/32 in

Details

Item
Cabin Air Element
Features
Cabin Air Filter Element
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Type
Element/Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA4371

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 23/32 in, Width 8 7/16 in, Length 8 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.