Zoro Homepage

Air Filter, 8-7/8 in. Lx8-7/8 in. W

  • Mfr # RS3882XP

  • Zoro # G1582266


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 7/8 in
Width
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3882XP
Zoro #
G1582266
UPC #
791440098985
Country of Origin
United States

Dimensions

Height
13 7/8 in
Width
8 7/8 in
Length
8 7/8 in
Outside Dia.
8 5/32 in
Overall Height
13 7/8 in
Outside Diameter
8 5/32 in
Overall Width
8 7/8 in
Overall Length
8 7/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Extreme Performance Nano Radial Seal Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3882XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 7/8 in, Width 8 7/8 in, Length 8 7/8 in, Outside Dia. 8 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.