Zoro Homepage

Air Filter, 8-9/16 x 5-5/16 in.

  • Mfr # PA2825

  • Zoro # G0969674


product price: $56.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 5/16 in
Width
8 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2825
Zoro #
G0969674
UPC #
791440022980
Country of Origin
United States

Dimensions

Height
5 5/16 in
Width
8 9/16 in
Length
5 5/16 in
Outside Dia.
8 9/16 in
Outside Diameter - Bottom
8 9/16 in
Overall Height
5 5/16 in
Inside Diameter - Bottom
2 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Replacement for Ecolite Air Element in Disposable Housing
Includes
2 1/2 in Gasket
Item
Air Filter
Type
Disposable Housing
Shape
Round
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Make
Northern Lights
Use Location
Engine
Baldwin Interchange
PA2825

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 5/16 in, Width 8 9/16 in, Length 5 5/16 in, Outside Dia. 8 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.