Zoro Homepage

Air Filter, 8-9/32 x 1-15/16 in.

  • Mfr # PA3839

  • Zoro # G5786916


product price: $38.29
/ea

Key Features

Height
1 15/16 in
Width
8 9/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3839
Zoro #
G5786916
UPC #
791440055070
Country of Origin
Morocco

Dimensions

Height
1 15/16 in
Width
8 9/32 in
Length
8 9/32 in
Overall Length
8 9/32 in
Overall Width
8 9/32 in
Overall Height
1 15/16 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Square
Filter Design
Panel
Type
Element/Cab
Shape
Square
Compatible Vehicle Make
Volvo
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Use Location
Cabin
Product Type
Cabin Air Filter
Baldwin Interchange
PA3839

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Square, Element Only - Automotive Filters No, Height 1 15/16 in, Width 8 9/32 in, Length 8 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.