Zoro Homepage

Air Filter, 8 to 14-9/16 x 2-7/8 in.

  • Mfr # PA2881

  • Zoro # G5752616


product price: $32.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
2 7/8 in
Width
8 in to 14-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2881
Zoro #
G5752616
UPC #
791440053663
Country of Origin
Japan

Dimensions

Height
2 7/8 in
Width
8 in to 14-9/16 in
Length
2 7/8 in
Outside Dia.
8 in to 14-9/16 in
Overall Height
2 7/8 in
Overall Length
2 7/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Description/Special Features
Oblong Air Element
Includes
5-9/32 in (134.1) to11-13/16 in (300.0) I. Gasket
Item
Air Filter
Type
Element/Oblong
Features
Oblong Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2881

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 2 7/8 in, Width 8 in to 14-9/16 in, Length 2 7/8 in, Outside Dia. 8 in to 14-9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.