Zoro Homepage

Air Filter, 9-11/16 x 14-5/8 in.

  • Mfr # RS5301

  • Zoro # G5806281


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
14 5/8 in
Width
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5301
Zoro #
G5806281
UPC #
791440076990
Country of Origin
United States

Dimensions

Height
14 5/8 in
Width
9 11/16 in
Length
14 5/8 in
Outside Dia.
9 11/16 in
Overall Length
14 5/8 in
Overall Width
9 11/16 in
Outside Diameter
9 11/16 in
Overall Height
14 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
4-7/8 in (123.8) One End I. Gasket
Description/Special Features
Air Element
Type
Element/Radial Seal
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5301

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 5/8 in, Width 9 11/16 in, Length 14 5/8 in, Outside Dia. 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.