Zoro Homepage

Air Filter, 9-11/16 x 2-15/16 in.

  • Mfr # PA2154

  • Zoro # G9519937


product price: $12.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 15/16 in
Width
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2154
Zoro #
G9519937
UPC #
791440016644
Country of Origin
Mexico

Dimensions

Height
2 15/16 in
Width
9 11/16 in
Length
2 15/16 in
Outside Dia.
9 11/16 in
Overall Height
2 15/16 in
Overall Width
9 11/16 in
Outside Diameter
9 11/16 in
Overall Length
2 15/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
7-1/2 in (190.5) I. Gasket
Item
Air Filter
Description/Special Features
Air Element
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2154

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 15/16 in, Width 9 11/16 in, Length 2 15/16 in, Outside Dia. 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.