Zoro Homepage

Air Filter, 9-11/16 x 2-3/32 in.

  • Mfr # PA2114

  • Zoro # G6207914


product price: $11.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 3/32 in
Width
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2114
Zoro #
G6207914
UPC #
791440016262
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
9 11/16 in
Length
2 3/32 in
Outside Dia.
9 11/16 in
Overall Height
2 3/32 in
Overall Width
9 11/16 in
Outside Diameter
9 11/16 in
Overall Length
2 3/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
7-15/16 in (201.6) I. Gasket
Item
Air Filter
Description/Special Features
Air Element
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2114

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/32 in, Width 9 11/16 in, Length 2 3/32 in, Outside Dia. 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.