Zoro Homepage

Air Filter, 9-13/16 x 16-7/16 in.

  • Mfr # PA3854-FN

  • Zoro # G5812913


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 7/16 in
Width
9 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3854-FN
Zoro #
G5812913
UPC #
791440056459
Country of Origin
United States

Dimensions

Height
16 7/16 in
Width
9 13/16 in
Length
16 7/16 in
Outside Dia.
9 13/16 in
Overall Length
16 7/16 in
Overall Height
16 7/16 in
Overall Width
9 13/16 in
Outside Diameter
9 13/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
11 in Lid/Fins, Attached Gasket, Wing Nut
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3854-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 7/16 in, Width 9 13/16 in, Length 16 7/16 in, Outside Dia. 9 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.