Air Filter, 9-13/32 x 31/32 in.
Mfr # PA4701
Zoro # G0717507
product price: $34.99
/eaKey Features
Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
31/32 in
Width
9 13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4701
Zoro #
G0717507
UPC #
791440066588
Country of Origin
United States
Dimensions
Height
31/32 in
Width
9 13/32 in
Length
31/32 in
Outside Dia.
9 13/32 in
Overall Height
31/32 in
Outside Diameter - Bottom
9 13/32 in
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Round, Element Only - Automotive Filters No, Height 31/32 in, Width 9 13/32 in, Length 31/32 in, Outside Dia. 9 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.