Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-1/4 x 24-1/2 in.

  • Mfr # PA3691

  • Zoro # G5727827


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
24 1/2 in
Width
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3691
Zoro #
G5727827
UPC #
791440048089
Country of Origin
United States

Dimensions

Height
24 1/2 in
Width
9 1/4 in
Length
24 1/2 in
Outside Dia.
9 1/4 in
Overall Height
24 1/2 in
Inside Diameter
9/16 in
Outside Diameter - Bottom
9 1/4 in
Inside Diameter - Bottom
6 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
G103 N Furnished Gasket, Gasket
Description/Special Features
Air Element
Filter Design
Axial Seal
Type
Element
Features
Cleans Air before it reaches the Compressor Engine
Shape
Round
Use Location
Engine
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Vehicle Make
Duraquip
Baldwin Interchange
PA3691

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/2 in, Width 9 1/4 in, Length 24 1/2 in, Outside Dia. 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.