Air Filter, 9-15/16 to 11-31/32 in. L
Mfr # PA10017
Zoro # G3983878
product price: $50.19
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Height
1/2 in
Width
8 21/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10017
Zoro #
G3983878
UPC #
791440100909
Country of Origin
China
Dimensions
Height
1/2 in
Width
8 21/32 in
Length
9 15/16 in
Overall Width
8 21/32 in
Overall Length
9 15/16 in
Overall Height
1/2 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Engine Filter
Features
Engine Filter
Product Type
Cabin Air Filter
Baldwin Interchange
PA10017
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1/2 in, Width 8 21/32 in, Length 9 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.