Zoro Homepage

Air Filter, 9-15/32 x 4-3/4 in.

  • Mfr # PA4641

  • Zoro # G5499015


product price: $38.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
4 3/4 in
Width
9 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4641
Zoro #
G5499015
UPC #
791440065574
Country of Origin
South Africa

Dimensions

Height
4 3/4 in
Width
9 15/32 in
Length
4 3/4 in
Outside Dia.
9 15/32 in
Overall Height
4 3/4 in
Overall Width
9 15/32 in
Outside Diameter
9 15/32 in
Overall Length
4 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
4-11/32 in (110.3) I. Gasket
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4641

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 3/4 in, Width 9 15/32 in, Length 4 3/4 in, Outside Dia. 9 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.