Zoro Homepage

Air Filter, 9-1/8 x 13-1/2 in.

  • Mfr # LL2779

  • Zoro # G5738643


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 1/2 in
Width
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2779
Zoro #
G5738643
UPC #
791440022577
Country of Origin
United States

Dimensions

Height
13 1/2 in
Width
9 1/8 in
Length
13 1/2 in
Outside Dia.
9 1/8 in
Overall Height
13 1/2 in
Overall Width
9 1/8 in
Overall Length
13 1/2 in
Outside Diameter
9 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Attached Gasket, Gasket
Description/Special Features
Outer Air Filter Element
Type
Element/Long Life/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
LL2779

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 9 1/8 in, Length 13 1/2 in, Outside Dia. 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.