Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-1/8 x 7-7/32 in.

  • Mfr # PA651

  • Zoro # G1329903


product price: $27.35
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
7 7/32 in
Width
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA651
Zoro #
G1329903
UPC #
791440007369
Country of Origin
Mexico

Dimensions

Height
7 7/32 in
Width
9 1/8 in
Length
7 7/32 in
Outside Dia.
9 1/8 in
Outside Diameter - Bottom
9 1/8 in
Inside Diameter - Bottom
6 7/8 in
Overall Height
7 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
6 7/8 in Gasket
Item
Air Filter
Description/Special Features
Cab Air Element
Filter Design
Axial Seal
Type
Element/Cab
Features
Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles
Shape
Round
Use Location
Cabin
Product Type
Cabin Air Filter
Compatible Vehicle Make
Allis-Chalmers, Case IH, Ford, Massey Ferguson, New Holland
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Baldwin Interchange
PA651

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 7/32 in, Width 9 1/8 in, Length 7 7/32 in, Outside Dia. 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.