Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-19/32 x 16-5/16 in.

  • Mfr # RS4969

  • Zoro # G5793767


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 5/16 in
Width
9 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4969
Zoro #
G5793767
UPC #
791440075313
Country of Origin
United States

Dimensions

Height
16 5/16 in
Width
9 19/32 in
Length
16 5/16 in
Outside Dia.
9 19/32 in
Inside Diameter - Bottom
5 7/16 in
Outside Diameter - Bottom
9 19/32 in
Overall Height
16 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
5 7/16 in Gasket
Filter Design
Radial Seal
Type
Element/Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Vehicle Make
Iveco
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Use Location
Engine
Baldwin Interchange
RS4969

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 5/16 in, Width 9 19/32 in, Length 16 5/16 in, Outside Dia. 9 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.