Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-21/32 x 23-17/32 in.

  • Mfr # RS3743

  • Zoro # G1572977


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
23 17/32 in
Width
9 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3743
Zoro #
G1572977
UPC #
791440054370
Country of Origin
United States

Dimensions

Height
23 17/32 in
Width
9 21/32 in
Length
23 17/32 in
Outside Dia.
9 21/32 in
Outside Diameter - Bottom
9 21/32 in
Inside Diameter - Bottom
5 5/32 in
Overall Height
23 17/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
3 3/32 in Dust Evacuation Hole, Furnished Gasket
Description/Special Features
Air Element
Filter Design
Radial Seal
Type
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Make
International
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Use Location
Engine
Baldwin Interchange
RS3743

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 23 17/32 in, Width 9 21/32 in, Length 23 17/32 in, Outside Dia. 9 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.