Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-3/32 x 15-7/32 in.

  • Mfr # RS3713

  • Zoro # G2893283


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 7/32 in
Width
9 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3713
Zoro #
G2893283
UPC #
791440050358
Country of Origin
United States

Dimensions

Height
15 7/32 in
Width
9 3/32 in
Length
15 7/32 in
Outside Dia.
9 3/32 in
Outside Diameter - Bottom
9 3/32 in
Overall Height
15 7/32 in
Inside Diameter - Bottom
6 29/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
6 29/32 in Gasket
Description/Special Features
Radial Seal Inner Air Element
Filter Design
Radial Seal
Type
Element/Radial Seal/Inner
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Product Type
Engine Air Filter
Use Location
Engine
Compatible with Manufacturer Model Number
RS3712
Compatible Vehicle Make
Caterpillar
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
RS3712
Compatible Manufacturer Model Number
RS3712
Compatible with Manufacturer Model No.
RS3712
Compatible with Mfr. Model No.
RS3712
For Use with Mfr Model Number
RS3712
For Use With Mfr. Model Number
RS3712
Baldwin Interchange
RS3713
Compatible Pump Manufacturer Part Number
RS3712
Compatible Mfr. Model Number
RS3712

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 7/32 in, Width 9 3/32 in, Length 15 7/32 in, Outside Dia. 9 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.