Zoro Homepage

Air Filter, 9-3/32 x 20-11/32 in.

  • Mfr # RS4617

  • Zoro # G5607271


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
20 11/32 in
Width
9 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4617
Zoro #
G5607271
UPC #
791440064058
Country of Origin
United States

Dimensions

Height
20 11/32 in
Width
9 3/32 in
Length
20 11/32 in
Outside Dia.
9 3/32 in
Overall Length
20 11/32 in
Overall Height
20 11/32 in
Overall Width
9 3/32 in
Outside Diameter
9 3/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
6-29/32 in (175.4) One End I. Gasket
Description/Special Features
Radial Seal Inner Air Element
Type
Element/Radial Seal/Inner
Features
Radial Seal Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS4617

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 11/32 in, Width 9 3/32 in, Length 20 11/32 in, Outside Dia. 9 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.