Zoro Homepage

Air Filter, 9-3/4 x 3 in.

  • Mfr # PA648

  • Zoro # G1869281


product price: $13.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
3 in
Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA648
Zoro #
G1869281
UPC #
791440007338
Country of Origin
Mexico

Dimensions

Height
3 in
Width
9 3/4 in
Length
3 in
Outside Dia.
9 3/4 in
Overall Height
3 in
Outside Diameter - Bottom
9 3/4 in
Inside Diameter - Bottom
7 15/16 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 9 3/4 in, Length 3 in, Outside Dia. 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.