Zoro Homepage

Air Filter, 9-3/4 x 5-13/32 in.

  • Mfr # PA1916

  • Zoro # G7531097


product price: $39.19
/ea

Key Features

Air Filter Type - Automotive
Air Compressor Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 13/32 in
Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1916
Zoro #
G7531097
UPC #
791440014824
Country of Origin
Mexico

Dimensions

Height
5 13/32 in
Width
9 3/4 in
Length
5 13/32 in
Outside Dia.
9 3/4 in
Inside Diameter - Bottom
6 1/16 in
Outside Diameter - Bottom
9 3/4 in
Overall Height
5 13/32 in

Details

Air Filter Type - Automotive
Air Compressor Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
6 1/16 in Gasket
Description/Special Features
Air Compressor Element
Item
Automotive Air Filter
Filter Design
Axial Seal
Type
Element/Compressor
Shape
Round
Features
Cleans Air before it reaches the Compressor Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Vehicle Make
Ingersoll-Rand, Joy, Sullair
Use Location
Engine
Standards
ISO 9001:2015
Baldwin Interchange
PA1916

Description

Automotive Air Filter, Air Filter Type - Automotive Air Compressor Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 13/32 in, Width 9 3/4 in, Length 5 13/32 in, Outside Dia. 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.