Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-5/16 x 10-7/16 in.

  • Mfr # PA2412

  • Zoro # G5657872


product price: $74.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 7/16 in
Width
9 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2412
Zoro #
G5657872
UPC #
791440018594
Country of Origin
United States

Dimensions

Height
10 7/16 in
Width
9 5/16 in
Length
10 7/16 in
Outside Dia.
9 5/16 in
Outside Diameter - Bottom
9 5/16 in
Inside Diameter - Bottom
4 27/32 in
Inside Diameter
17/32 in
Overall Height
10 7/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Item
Air Filter
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Use Location
Engine
Compatible Vehicle Make
Ford
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Baldwin Interchange
PA2412

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 7/16 in, Width 9 5/16 in, Length 10 7/16 in, Outside Dia. 9 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.