Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-5/32 x 13-7/16 in.

  • Mfr # RS5442

  • Zoro # G4465991


product price: $62.49
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 7/16 in
Width
9 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5442
Zoro #
G4465991
UPC #
791440083844
Country of Origin
United States

Dimensions

Height
13 7/16 in
Width
9 5/32 in
Length
13 7/16 in
Outside Dia.
9 5/32 in
Inside Diameter - Bottom
4 5/8 in
Overall Height
13 7/16 in
Outside Diameter - Bottom
9 5/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element
Includes
4 5/8 in Gasket
Filter Design
Radial Seal
Type
Element/Radial Seal/Outer
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Use Location
Engine
Compatible with Manufacturer Model Number
RS5443
Compatible Manufacturer Part Number
RS5443
Compatible Manufacturer Model Number
RS5443
Compatible with Manufacturer Model No.
RS5443
Compatible with Mfr. Model No.
RS5443
For Use with Mfr Model Number
RS5443
For Use With Mfr. Model Number
RS5443
Baldwin Interchange
RS5442
Compatible Pump Manufacturer Part Number
RS5443
Compatible Mfr. Model Number
RS5443

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 7/16 in, Width 9 5/32 in, Length 13 7/16 in, Outside Dia. 9 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.