Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-5/8 x 20-7/16 in.

  • Mfr # PA2387

  • Zoro # G5635707


product price: $166.24
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
20 7/16 in
Width
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2387
Zoro #
G5635707
UPC #
791440018327
Country of Origin
United States

Dimensions

Height
20 7/16 in
Width
9 5/8 in
Length
20 7/16 in
Outside Dia.
9 5/8 in
Outside Diameter
9 5/8 in
Overall Height
20 7/16 in
Overall Width
9 5/8 in
Overall Length
20 7/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Attached Gaskets, Lift Tabs
Description/Special Features
Outer Air Element with Lift Tabs
Item
Air Filter
Type
Element/Outer
Features
Outer Air Element with Lift Tabs
Product Type
Engine Air Filter
Baldwin Interchange
PA2387

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 7/16 in, Width 9 5/8 in, Length 20 7/16 in, Outside Dia. 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.