Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-7/32 x 16-3/8 in.

  • Mfr # PA3849

  • Zoro # G5585036


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 3/8 in
Width
9 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3849
Zoro #
G5585036
UPC #
791440056404
Country of Origin
South Africa

Dimensions

Height
16 3/8 in
Width
9 7/32 in
Length
16 3/8 in
Outside Dia.
9 7/32 in
Outside Diameter - Bottom
11 in
Overall Height
16 3/8 in
Inside Diameter - Bottom
4 27/32 in
Flange Diameter
11 in
Outside Diameter
9 7/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Furnished Gasket, Gasket, Wing Nut
Description/Special Features
Outer Air Filter Element With Lid
Item
Air Filter
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Use Location
Engine
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA1981
Compatible Vehicle Type
Farm Equipment
Compatible Vehicle Make
Fiat
Compatible Manufacturer Part Number
PA1981
Compatible Manufacturer Model Number
PA1981
Compatible with Manufacturer Model No.
PA1981
Compatible with Mfr. Model No.
PA1981
For Use with Mfr Model Number
PA1981
For Use With Mfr. Model Number
PA1981
Baldwin Interchange
PA3849
Compatible Pump Manufacturer Part Number
PA1981
Compatible Mfr. Model Number
PA1981

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 3/8 in, Width 9 7/32 in, Length 16 3/8 in, Outside Dia. 9 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.