Air Filter, 9-7/32 x 29/32 in.
Mfr # PA4159
Zoro # G5711431
product price: $28.69
/eaKey Features
Height
29/32 in
Width
9 7/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4159
Zoro #
G5711431
UPC #
791440065406
Country of Origin
China
Dimensions
Height
29/32 in
Width
9 7/32 in
Length
12 7/32 in
Overall Length
12 7/32 in
Overall Width
9 7/32 in
Overall Height
29/32 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
Yes
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Product Type
Cabin Air Filter
Compatible Vehicle Make
Chrysler, Dodge
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Passenger Vehicles
Use Location
Cabin
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Baldwin Interchange
PA4159
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 29/32 in, Width 9 7/32 in, Length 12 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.