Zoro Homepage

Air Filter, 9-7/32 x 8-5/16 in.

  • Mfr # PA1922-FN

  • Zoro # G5622574


product price: $61.49
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
8 5/16 in
Width
9 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1922-FN
Zoro #
G5622574
UPC #
791440014886
Country of Origin
United States

Dimensions

Height
8 5/16 in
Width
9 7/32 in
Length
8 5/16 in
Outside Dia.
9 7/32 in
Inside Diameter
21/32 in
Flange Diameter
11 5/8 in
Overall Height
8 5/16 in
Outside Diameter
9 7/32 in
Inside Diameter - Bottom
4 27/32 in
Outside Diameter - Bottom
11 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element with Fins
Item
Air Filter
Includes
G103 N Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Chevrolet, Ford, GMC
Use Location
Engine
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Baldwin Interchange
PA1922-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 5/16 in, Width 9 7/32 in, Length 8 5/16 in, Outside Dia. 9 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.