Zoro Homepage

Air Filter, 9-9/16 x 11-19/32 in.

  • Mfr # PA2627

  • Zoro # G5809011


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
11 19/32 in
Width
9 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2627
Zoro #
G5809011
UPC #
791440021037
Country of Origin
United States

Dimensions

Height
11 19/32 in
Width
9 9/16 in
Length
11 19/32 in
Outside Dia.
9 9/16 in
Overall Height
11 19/32 in
Overall Width
9 9/16 in
Outside Diameter
9 9/16 in
Overall Length
11 19/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Dual-Stage
Item
Air Filter
Includes
Blanket/Screen
Type
Element/Dual-Stage
Features
Dual-Stage
Product Type
Engine Air Filter
Baldwin Interchange
PA2627

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 19/32 in, Width 9 9/16 in, Length 11 19/32 in, Outside Dia. 9 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.