Air Filter, 9-9/32" L, 2-1/8 H
Mfr # PA10267
Zoro # G7612046
product price: $16.49
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 1/8 in
Width
9 9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10267
Zoro #
G7612046
UPC #
00791440111882
Country of Origin
China
Dimensions
Height
2 1/8 in
Width
9 9/32 in
Length
9 9/32 in
Overall Width
9 9/32 in
Overall Length
9 9/32 in
Overall Height
2 1/8 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Filter
Includes
Gasket
Item
Air Filter
Features
Panel Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10267
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/8 in, Width 9 9/32 in, Length 9 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.