Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-9/32 x 12-3/4 in.

  • Mfr # RS2863XP

  • Zoro # G5576207


product price: $60.39
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
12 3/4 in
Width
9 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS2863XP
Zoro #
G5576207
UPC #
791440090873
Country of Origin
United States

Dimensions

Height
12 3/4 in
Width
9 9/32 in
Length
12 3/4 in
Outside Dia.
9 9/32 in
Overall Height
12 3/4 in
Outside Diameter - Bottom
9 9/32 in
Inside Diameter - Bottom
5 5/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
5 5/32 in Gasket
Description/Special Features
Outer Air Element
Item
Air Filter
Filter Design
Radial Seal
Type
Element
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Shape
Round
Media Material
Cellulose, Paper
Use Location
Engine
Compatible with Manufacturer Model Number
RS3501
Product Type
Engine Air Filter
Compatible Vehicle Type
Farm Equipment
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford, Freightliner, GMC, Hino, IHC, John Deere, Kenworth, Massey Ferguson, Ottawa, Peterbilt, Sterling
Compatible Manufacturer Part Number
RS3501
Compatible Manufacturer Model Number
RS3501
Compatible with Manufacturer Model No.
RS3501
Compatible with Mfr. Model No.
RS3501
For Use with Mfr Model Number
RS3501
For Use With Mfr. Model Number
RS3501
Baldwin Interchange
RS2863XP
Compatible Pump Manufacturer Part Number
RS3501
Compatible Mfr. Model Number
RS3501

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 3/4 in, Width 9 9/32 in, Length 12 3/4 in, Outside Dia. 9 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.