Zoro Homepage

Air Filter, 9-9/32 x 13-23/32 in.

  • Mfr # RS3733

  • Zoro # G5652437


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 23/32 in
Width
9 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3733
Zoro #
G5652437
UPC #
791440051980
Country of Origin
United States

Dimensions

Height
13 23/32 in
Width
9 9/32 in
Length
13 23/32 in
Outside Dia.
9 9/32 in
Overall Width
9 9/32 in
Outside Diameter
9 9/32 in
Overall Height
13 23/32 in
Overall Length
13 23/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Filter Element
Includes
5-5/32 in (131.0) One End I. Gasket
Item
Air Filter
Type
Element/Radial Seal/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS3733

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 23/32 in, Width 9 9/32 in, Length 13 23/32 in, Outside Dia. 9 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.