Zoro Homepage

Air Filter, 9-9/32 x 15 in.

  • Mfr # RS3520

  • Zoro # G612354581


product price: $55.75
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 in
Outside Dia.
9 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3520
Zoro #
G612354581
UPC #
791440038677
Country of Origin
Unknown

Dimensions

Height
15 in
Outside Dia.
9 9/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Features
Outer Air Filter Element
Includes
5-5/32 in (131.0) One End I. Gasket
Type
Element/Radial Seal/Outer
Product Type
Engine Air Filter

Description

Outer Air Filter,Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.