Zoro Homepage

Air Filter, 9-9/32 x 17 in.

  • Mfr # RS4676

  • Zoro # G0534091


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
17 in
Width
9 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4676
Zoro #
G0534091
UPC #
791440067264
Country of Origin
United States

Dimensions

Height
17 in
Width
9 9/32 in
Length
17 in
Outside Dia.
9 9/32 in
Overall Height
17 in
Inside Diameter - Bottom
5 5/32 in
Outside Diameter - Bottom
9 9/32 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 in, Width 9 9/32 in, Length 17 in, Outside Dia. 9 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.