Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9-9/32 x 18-15/16 in.

  • Mfr # RS3517XP

  • Zoro # G5697361


product price: $74.69
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 15/16 in
Width
9 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3517XP
Zoro #
G5697361
UPC #
791440090880
Country of Origin
United States

Dimensions

Height
18 15/16 in
Width
9 9/32 in
Length
18 15/16 in
Outside Dia.
9 9/32 in
Outside Diameter - Bottom
9 9/32 in
Inside Diameter - Bottom
5 5/32 in
Overall Height
18 15/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
5 5/32 in Gasket
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element
Filter Design
Radial Seal
Type
Element
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Shape
Round
Use Location
Engine
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
RS3717
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Compatible Vehicle Make
Case IH, Doosan, Ford, Freightliner, John Deere, Komatsu, New Holland
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
RS3717
Compatible Manufacturer Model Number
RS3717
Compatible with Manufacturer Model No.
RS3717
Compatible with Mfr. Model No.
RS3717
For Use with Mfr Model Number
RS3717
For Use With Mfr. Model Number
RS3717
Baldwin Interchange
RS3517XP
Compatible Pump Manufacturer Part Number
RS3717
Compatible Mfr. Model Number
RS3717

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 15/16 in, Width 9 9/32 in, Length 18 15/16 in, Outside Dia. 9 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.