Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9 x 16-9/16 in.

  • Mfr # PA2434

  • Zoro # G812354961


product price: $76.54
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 9/16 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2434
Zoro #
G812354961
UPC #
791440018822
Country of Origin
Unknown

Dimensions

Height
16 9/16 in
Width
9 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Features
Outer Air Filter Element
Includes
(2) Attached Gaskets, Lift Tab
Product Type
Engine Air Filter
Type
Element/Outer

Description

Outer Air Filter,Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.