Air Filter, 9 x 2-9/16 in.
Mfr # PA3869
Zoro # G5602834
product price: $66.49
/eaKey Features
Height
2 9/16 in
Width
9 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3869
Zoro #
G5602834
UPC #
791440058064
Country of Origin
Mexico
Dimensions
Height
2 9/16 in
Width
9 in
Length
20 in
Overall Length
20 in
Overall Height
2 9/16 in
Overall Width
9 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element/Cab
Shape
Rectangular
Compatible Vehicle Make
Case IH
Product Type
Cabin Air Filter
Compatible Vehicle Type
Buses, Construction Equipment
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Use Location
Cabin
Standards
ISO 9001:2015
Baldwin Interchange
PA3869
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 9 in, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.