Zoro Homepage

Air Filter

  • Mfr # CA30201

  • Zoro # G700830133


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Channel
Element Only - Automotive Filters
No
Length
11 3/32 in
Outside Dia.
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA30201
Zoro #
G700830133
UPC #
00791440107236
Country of Origin
United States

Dimensions

Length
11 3/32 in
Outside Dia.
21 5/8 in
Outside Diameter
21 5/8 in
Overall Length
11 3/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Channel
Element Only - Automotive Filters
No
Description/Special Features
Channel Flow Exo Air Filter Elements
Item
Air Filter
Features
Channel Flow Exo Air Filter Elements
Product Type
Engine Air Filter
Baldwin Interchange
CA30201

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Channel, Element Only - Automotive Filters No, Length 11 3/32 in, Outside Dia. 21 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.