Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter

  • Mfr # CA30202

  • Zoro # G800830132


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Channel
Element Only - Automotive Filters
No
Length
8 3/32 in
Outside Dia.
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA30202
Zoro #
G800830132
UPC #
00791440107243
Country of Origin
United States

Dimensions

Length
8 3/32 in
Outside Dia.
21 5/8 in
Overall Height
8 3/32 in
Outside Diameter - Bottom
21 5/8 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Channel
Element Only - Automotive Filters
No
Description/Special Features
Channel Flow Exo Air Filter Elements
Item
Air Filter
Includes
Handles
Filter Design
Channel Flow
Features
Flow EXO Filters Take the Straight-Through Airflow Path of Channel Flow and Combine it with Cutting Edge, Proprietary Technology, Flow EXO is the Next Generation of the Popular Baldwin Channel Flow Air Filter Line
Shape
Round
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Construction Equipment
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Vehicle Make
Caterpillar
Use Location
Engine
Compatible with Manufacturer Model Number
PA30200
Compatible Manufacturer Part Number
PA30200
Compatible Manufacturer Model Number
PA30200
Compatible with Manufacturer Model No.
PA30200
Compatible with Mfr. Model No.
PA30200
For Use with Mfr Model Number
PA30200
For Use With Mfr. Model Number
PA30200
Baldwin Interchange
CA30202
Compatible Pump Manufacturer Part Number
PA30200
Compatible Mfr. Model Number
PA30200

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Channel, Element Only - Automotive Filters No, Length 8 3/32 in, Outside Dia. 21 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.